Shop All Filter Housings
Hydroscientific
304SS Filter Housing w/Band Clamp, 170 SqFt Media, 150GPM Max
Mfr # HBCJ170
Zoro # G1816848
product price: $2,043.99
/ea
Free Shipping & Returns
$2,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Application Water Treatment & Filtration
- Color Stainless Steel
- For Use With Water Treatment & Filtration
- Features HBCJ Series Jumbo 304 SS Filter Housing with Band Clamp. Single jumbo filter, 2" FNPT, 1" FNPT @ 150 GPM
Product Information
- Brand Hydroscientific
- MFR # HBCJ170
- Zoro # G1816848
- Country of Origin United States
- Category Filter Housings
Details
Housing Material | Stainless Steel |
Application | Water Treatment & Filtration |
Color | Stainless Steel |
For Use With | Water Treatment & Filtration |
Features | HBCJ Series Jumbo 304 SS Filter Housing with Band Clamp. Single jumbo filter, 2" FNPT, 1" FNPT @ 150 GPM |
Description
w/Band Clamp, 170 SqFt Media, 150GPM Max, 2"FNPT Ports, 1"FNPT Drain, No Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Latitude Top-Mount/Under-Mount Utility Sink, 25" X 22" X 13" (995-0)
- ELDON JAMES Adapter, Nylon, 1/4 In NPT, 150 PSI, PK10 (A4-4BN)
- LEGEND VALVE 1-1/2 T4305 NO LEAD PAK X FIP (313-277NL)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", SS (E6F6-S)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 9.75L FILTER CARTRIDGE, 304SS (HF4510SS-10)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 20L FILTER CARTRIDGE, 304S (HF4520SS-10)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000283)
- CULLIGAN Filter Housing, 1 in. NPT, Blue (HD-950A)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150193-75)
- BANJO Volute 12702A (12702A)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 96 GPM (4808715)
- Hydroscientific Filter Housings