Shop All Water Filter Cartridges
Hydroscientific
304SS Combo Filter/Separator 90 SqFt Media, 100GPM Max
Mfr # SC90SB
Zoro # G1816820
product price: $6,451.99
/ea
Free Shipping & Returns
$6,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Color Stainless Steel
- Material Stainless Steel
- Features SCICLONE Series 304SS Housing with Solid Separation before Jumbo Filter provides an exceptional performance housing design that helps separate dense solids prior to water passing through the filter cartridge. This design delivers extended filter life, low-cost operation, increases dirt holding capacity and reduces maintenance costs.
Product Information
- Brand Hydroscientific
- MFR # SC90SB
- Zoro # G1816820
- Country of Origin United States
- Category Water Filter Cartridges
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | Stainless Steel |
Material | Stainless Steel |
Features | SCICLONE Series 304SS Housing with Solid Separation before Jumbo Filter provides an exceptional performance housing design that helps separate dense solids prior to water passing through the filter cartridge. This design delivers extended filter life, low-cost operation, increases dirt holding capacity and reduces maintenance costs. |
Description
90 SqFt Media, 100GPM Max, 2"Flange Ports, 3/4"FNPT Drain, No Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 3/8 in. Brass PEX Barb Reducing Coupling (APXC1238)
- PFISTER Pfister Conn Clip Fwkp-400/ (950-2660)
- DIXON Cam and Groove Type DC Dust Cap AL, 4" (400-DC-AL)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 96 in, 1 in Wall, Light gray (0079-2496SS100-SH-0000-00)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- SWIFT GREEN FILTERS Replacement Water Filter for GE GXRLQR by Swift Green Filters (SGF-GXRLQR Rx)
- 3M Solid Filter Cartridge, 20 gpm, 25 Micron, 2.6" O.D., 20 in H (RT20F16G20NN)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (19R20A)
- EVERPURE Quick Connect Filter, 1 gpm, 5 Micron, 4" O.D., 10 1/2 in H (EV975111-75)
- Hydroscientific Water Filter Cartridges