Shop All Water Filter Cartridges
Hydroscientific
304SS Combo Filter/Separator 40 SqFt Media, 50GPM Max
Mfr # SC40SB
Zoro # G1816933
product price: $5,914.99
/ea
Free Shipping & Returns
$5,914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Color Stainless Steel
- Material Stainless Steel
- Features SCICLONE Series 304SS Housing with Solid Separation before Jumbo Filter provides an exceptional performance housing design that helps separate dense solids prior to water passing through the filter cartridge. This design delivers extended filter life, low-cost operation, increases dirt holding capacity and reduces maintenance costs.
Product Information
- Brand Hydroscientific
- MFR # SC40SB
- Zoro # G1816933
- Country of Origin United States
- Category Water Filter Cartridges
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | Stainless Steel |
Material | Stainless Steel |
Features | SCICLONE Series 304SS Housing with Solid Separation before Jumbo Filter provides an exceptional performance housing design that helps separate dense solids prior to water passing through the filter cartridge. This design delivers extended filter life, low-cost operation, increases dirt holding capacity and reduces maintenance costs. |
Description
40 SqFt Media, 50GPM Max, 2"Flange Ports, 3/4"FNPT Drain, No Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Application: Non-Potable Water Applications (30PV02)
- ZORO SELECT Red Brass Tee, FNPT, 3/8" Pipe Size (1VEZ1)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BL)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.295)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- EVERPURE Quick Connect Filter, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910825-75)
- FULFLO String Wound Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (E39R10)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN5M30)
- TOP CHEF 0.38 in. Water Filter HousingClear Blue (TO258563)
- Hydroscientific Water Filter Cartridges