Shop All Water Filter Cartridges
Hydroscientific
304SS Combo Filter/Separator 170 SqFt Media, 150GPM Max
Mfr # SC170SB
Zoro # G1816854
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,385.99
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Color Stainless Steel
- Material Stainless Steel
- Features SCICLONE Series 304SS Housing with Solid Separation before Jumbo Filter provides an exceptional performance housing design that helps separate dense solids prior to water passing through the filter cartridge. This design delivers extended filter life, low-cost operation, increases dirt holding capacity and reduces maintenance costs.
Product Information
- Brand Hydroscientific
- MFR # SC170SB
- Zoro # G1816854
- Country of Origin United States
- Category Water Filter Cartridges
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | Stainless Steel |
Material | Stainless Steel |
Features | SCICLONE Series 304SS Housing with Solid Separation before Jumbo Filter provides an exceptional performance housing design that helps separate dense solids prior to water passing through the filter cartridge. This design delivers extended filter life, low-cost operation, increases dirt holding capacity and reduces maintenance costs. |
Description
170 SqFt Media, 150GPM Max, 2"Flange Ports, 3/4"FNPT Drain, No Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Quick Cut Multi-Pipe and Tube Cutter (PLTL83)
- HERCULES Toilet Bowl Ring, Jumbo, Wax, 3in-4in (90241)
- LEGEND VALVE 1" PEX x CPVC ADAPTERS NL (302-425NL)
- HAYWARD FLOW CONTROL Y-Check Valve, 3/4", PVC/FPM, Socket (YC10075S)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G8-MF1200-2p-4111)
- 3M Solid Filter Cartridge, 10 gpm, 50 Micron, 2.6" O.D., 10 in H (RT10L16G20NN)
- AMAZE HEATER Spacio Innovations Calmat Plus Electronic Anti-Scale & Rust Water Treatment System (SP461060)
- 3M AQUA-PURE Quick Connect Filter, 8 gpm, 50 Micron, 2-1/2" O.D., 9 3/4 in H, 2 PK (AP124)
- Hydroscientific Water Filter Cartridges