Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Release Tool, Corrosion Resistant
Mfr # 07015
Zoro # G7489255
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With 3/4 in PVC-Lock Pipe
- Features Corrosion Resistant
- Accessory Type Release Tool
- Diameter 3/4 in
Product Information
- Brand Hydrorain
- MFR # 07015
- Zoro # G7489255
- UPC # 845631004160
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Diameter | 3/4 in |
Details
Item | Release Tool |
Material | PVC |
For Use With | 3/4 in PVC-Lock Pipe |
Features | Corrosion Resistant |
Accessory Type | Release Tool |
Compatible Product Type | PVC-Lock(R) Manifold Tees |
Product Type | Release Tool |
Description
Release Tool, Material PVC, Product Type Release Tool, Compatible Product Type PVC-Lock(R) Manifold Tees, Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Modern Columnar Bubbling Garden Fountain (DW184067)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- US WEIGHT Fillable Umbrella Base, Black (FUB1BE)
- THRIFCO PLUMBING 5/8 Inch Barb x 3/4 Inch Female GHT Hose End Solid (4400355)
- HYDRORAIN Tee, 1 in. Tube, 150 psi (08672)
- HYDRORAIN Tee, 1/2 in. Tube, 150 psi (06503)
- HYDRORAIN Tee, 3/4 in. Tube x 1/2 in. FPT, 150 psi (07772)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08002)
- HYDRORAIN Adapter, 1 in. Tube x 1 in. MPT, 150 psi (08678)
- HYDRORAIN Tee, 1/2 in. Tube, 80 psi (37977)
- RAIN BIRD Valve, Antisiphon, 3/4in (DASASVF075)
- Hydrorain Sprinkler Valves & Hose Swivels