Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Manifold, 1 in. MIPT, 350 psi
Mfr # 03101
Zoro # G7544862
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1 in MIPT
- Max. Working Pressure 350 psi
- Material PVC
- Height 10 in
- Width 1.75 in
Product Information
- Brand Hydrorain
- MFR # 03101
- Zoro # G7544862
- Country of Origin Taiwan, Province of China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 10 in |
Width | 1.75 in |
Details
Item | Manifold |
Connection | 1 in MIPT |
Max. Working Pressure | 350 psi |
Material | PVC |
For Use With | 1AAZ6 |
Description
Manifold, Connection 1 in MIPT, Material PVC, For Use With 1AAZ6, Height 10 in, Width 1.75 in, Product Type Manifold, Max. Working Pressure 350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY GARDEN Fatmax30 in. Bypass Lopper (BDS6334)
- AFTERMARKET 12" Post Hole Digger Point (IMM50-0006)
- TECUMSEH Real One Air Cleaner (60) (36905)
- MTD Harness-Main 3 Po (925-04567K)
- HYDRORAIN Manifold, 1 in. MIPT, 350 psi (03108)
- HYDRORAIN Coupling, 1 in. FBT, 350 psi (03110)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08002)
- HYDRORAIN Tee, 3/4 in. Tube x 1/2 in. FPT, 150 psi (07772)
- HYDRORAIN Tee, 1 in. Tube, 150 psi (08672)
- HYDRORAIN Adapter, 1/2 in. Tube x 3/8in MIPT, 80 psi (37900)
- HYDRORAIN Pipe, 1/2 in. Tube, 80 psi, 100 ft. (37980)
- Hydrorain Watering & Irrigation