Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Adapter, 1 in. Tube x 1 in. MPT, 150 psi
Mfr # 08678
Zoro # G7528141
product price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1 in Tube x 1 in MPT
- Max. Working Pressure 150 psi
- Material ABS plastic
- Height 2.13 in
- Width 2 in
Product Information
- Brand Hydrorain
- MFR # 08678
- Zoro # G7528141
- UPC # 845631003590
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 2.13 in |
Width | 2 in |
Details
Item | Adapter |
Connection | 1 in Tube x 1 in MPT |
Max. Working Pressure | 150 psi |
Material | ABS plastic |
For Use With | 1AAZ6 |
Description
Adapter, Connection 1 in Tube x 1 in MPT, Material ABS Plastic, For Use With 1AAZ6, Height 2.13 in, Width 2 in, Product Type Adapter, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 290-203 Throttle Control Cable For Ayp Most Walk Behinds, Mtd Most Walk Behinds (290-203)
- TRUPER POST HOLE DIGGR HNDL 48"" (MG-CA-38)
- BRIGGS & STRATTON JET-MAIN (697355)
- MAZELAND Cage Wire 30 in x 15 ft 05 x 1 x 16 Gauge (80101530121)
- HYDRORAIN Adapter, 1 in. FPT, 350 psi (03107)
- HYDRORAIN Release Tool, Corrosion Resistant (08195)
- HYDRORAIN Tee, 1/2 in. Tube, 150 psi (06503)
- HYDRORAIN Coupling, 3/4 in. Tube, 150 psi (07776)
- HYDRORAIN Coupling, 3/4 in. Tube, 150 psi (07002)
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- KENYON EZ Out T Handle, 1/2" and 3/4", Aluminum (41255)
- Hydrorain Sprinkler Valves & Hose Swivels