Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Adapter, 1 in. Insert x 1/2in Tube, 150psi
Mfr # 37902
Zoro # G7533985
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1 in Insert x 1/2 in Tube
- Max. Working Pressure 150 psi
- Material ABS plastic
- Height 1.75 in
- Width 2.75 in
Product Information
- Brand Hydrorain
- MFR # 37902
- Zoro # G7533985
- UPC # 046878379022
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 1.75 in |
Width | 2.75 in |
Details
Item | Adapter |
Connection | 1 in Insert x 1/2 in Tube |
Max. Working Pressure | 150 psi |
Material | ABS plastic |
For Use With | 32GF37 |
Description
Adapter, Connection 1 in Insert x 1/2 in Tube, Material ABS Plastic, For Use With 32GF37, Height 1.75 in, Width 2.75 in, Product Type Adapter, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Leisure Sports 3 Season XL Sleeping Bag, Black/Red (549819GQM)
- MTD Seal-Oil (721-04613)
- SAMAR HOSE UTILITY 5' (WA6107405)
- KOHLER Regulator (24 403 17-S)
- HYDRORAIN Tee, 1/2 in. Tube, 80 psi (37977)
- HYDRORAIN Flexible Lock Push Coupling, 1/2in, 150psi (06002)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08676)
- HYDRORAIN Coupling, 3/4 in. Tube, 150 psi (07776)
- HYDRORAIN Cap, 1 in. MIPT, 350 psi (03102)
- HYDRORAIN Cap, 1 in. Tube, 150 psi (08680)
- ZORO SELECT Quick Coupling Key, 3/4 In, MNPT, Brass (4NDP1)
- Hydrorain Watering & Irrigation