Shop All Liquid Tight Conduit Grips
Hydromaxx
Liquid Tight Conduit Angle Fittings- 1.0", PK5
Mfr # LTAF001005
Zoro # G0520207
product price: $13.29
/pk 5, $2.66/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hydromaxx
- MFR # LTAF001005
- Zoro # G0520207
- UPC # 689211378841
- Country of Origin China
- Category Liquid Tight Conduit Grips
Description
Electrical Liquid Tight Conduit 90 Degree Angle Fittings. These Electrical Conduit Angle Fittings are constructed of all nylon which resists salt water, weak acids, gasoline, alcohol, oil, and grease. No disassembly is required, instead, the installer simply pushes the conduit or tubing onto ferrule tightening the domed dealing nut. The completed assembly can then be secured in the chassis by the locknut. No threading of the conduit or tubing is required to install, thus eliminating the possibility of cutting the conduit and creating leak paths. The conduit will not wind tight onto the connector during the assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Black (WL923-BK-10)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401037 (02401037)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 22,000 lb L.R. (PG1730Z80617)
- APC Apc Replacement Battery Cartridge #159 (APCRBC159)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- HYDROMAXX 3/8"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT038050)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0" (LTAF002001)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1/2", PK10 (LTAF012010)
- REMKE LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron (LMM-12)
- Hydromaxx Liquid Tight Conduit Grips