Shop All PVC Tubing
Hydromaxx
3"x25Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom
Mfr # OPVCNS300025
Zoro # G0577266
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hydromaxx
- MFR # OPVCNS300025
- Zoro # G0577266
- UPC # 689211374058
- Country of Origin Mexico
- Category PVC Tubing
Description
Our corrugated PVC flexible non-split tubing is an upgrade to the standard polyethylene non-split tubing. Since it is constructed of PVC, it is softer than the polyethylene material, making it easier to work with, longer lasting and able to retain its shape longer than the standard PE material. Our corrugated tubing has corrugations on the exterior, but is smooth inside. Use our corrugated flexible non-split tubing to create a neat, finished appearance for any wiring system, including telephone, CATV, fiber optic and other cords and wires. Constructed of virgin polyethylene compounds, this non-split tubing is UV stable for outdoor applications, abrasion and stain resistant and provides a stable and durable platform for multiple cable or wire routing. It is available in sizes from 1/2 inch to 2 inch in pure black, safety yellow, safety orange colors and clear. Also referred to as non split wire loom, loom tubing, non split tubing, non split wire loom tubing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Starlight Chrom (46573000)
- ZSI Cushion Claw, 3/4 In OD Tube, Strut Mount (CL-12)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 6" L (ZUSA-PF-5780)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- HYDROMAXX 2"x100Ft Flexible Corrugated Black PVC Split Tubing Wire Loom (BPVCS0200100)
- HYDROMAXX 1-1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112050)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS034100)
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0200100)
- HYDROMAXX 1-1/2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112100)
- HYDROMAXX 1-1/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK114050)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2263)
- Hydromaxx Tubing