Shop All Discharge & Suction Hoses
Hydromaxx
3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose
Mfr # RLF300100
Zoro # G0576094
original price:
$238.00
34% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hydromaxx
- MFR # RLF300100
- Zoro # G0576094
- UPC # 689211373280
- Country of Origin Mexico
- Category Discharge & Suction Hoses
Description
Our 10 Bar High Pressure Lay Flat Discharge Hose, commonly referred to as high pressure lay flat hose, high pressure discharge hose, construction hose, trash pump hose, and high pressure flat hose is perfect for use with water, light chemicals and other industrial, agricultural, irrigation, quarry, mining and construction fluids. Manufactured with a continuous premium quality tensile strength polyester fiber circularly woven to provide reinforcement, it is one of the most durable high pressure lay flat hoses in the industry. Formulated with UV protectant, it is able to withstand outdoor conditions, and is ideally suited for use in general open-end water discharge applications requiring higher pressure. The PVC tube and the cover of the hose are extruded simultaneously to ensure maximum bonding and high quality. The hose is reinforced with spiral plies and longitudinal synthetic cords for strength, flexibility and burst resistance. This hose is very strong, yet relatively lightweight; it resists twisting and kinking; it does not absorb water and is mildew and ozone proof. It is resistant to grease, oil and many chemicals and acids. It easily rolls flat for convenient and compact storage and transportation. It can be coupled with aluminum, malleable or Gator Lock shank connectors or quick connects through a variety of methods, including standard hose clamps or crimp on connectors. It can be used in relay supply line, industrial and portable hydrant applications, but it is not meant for use as a fire hose or as a replacement for a fire hose. It is specifically designed for use in medium to higher pressure applications for the discharge of water and light chemicals and is easily transported and stored in its lay-flat, coiled position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.15 in OD (482B)
- AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- MI-T-M Unloader Kit (8-0493)
- HYDROMAXX 1-1/2"x50Ft Flexible PVC Green Suction Hose (GS112050)
- HYDROMAXX 2"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200100)
- HYDROMAXX 1-1/2"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS112050)
- HYDROMAXX 2"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS200050)
- HYDROMAXX 2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS200100)
- HYDROMAXX 6"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF600050)
- RUBBERWORX 2" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL200X50CEA)
- Hydromaxx Discharge & Suction Hoses