Shop All PVC Pipes
Hydromaxx
1-1/2"x10Ft White Flexible PVC Pipe
Mfr # WF112010
Zoro # G0510355
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Our White Flexible PVC Pipe, commonly referred to as flex tubing, spa tubing, flexible PVC, and spa flex is perfect for use with pools and spas, drains, aquariums, irrigation, sprinkler lines and other applications where the utilization of rigid pipe is either not practical or not desirable. Strong and long lasting this hose is extremely flexible, and can easily be routed in any direction necessary without the use of multiple fittings, thus simplifying plumbing layouts and the installation of your job. It can be used in areas where space (for fittings) is limited and or in situations that simply will not accommodate rigid pipe. Our Flexible PVC Pipe easily conforms to almost any contour, and experiences less heat loss than comparable copper or steel pipe. A rigid internal PVC spiral (helix) resists crushing and impact issues, and this PVC pipe can be used for above-ground or under ground installations (with proper cushioning). It can also be used as a protective liner for softer hoses or tubes, or for smaller diameter hoses or tubing. Our white flexible PVC pipe is easy and economical enough for almost anyone to use. Trimming or cutting is much simpler than with rigid PVC pipe (it can be cut with PVC pipe cutters, a standard hack saw, a carpenters saw, etc.). With a precision controlled outside diameter, it can be easily glued using standard Schedule 40 plumbing fittings and any good, commercially available PVC glue (we recommend the Gorilla Brand cement) for flexible or rigid PVC. It eliminates back pressure caused by sharp turns created by multiple fittings, which increases the efficiency of your system and lowers your overall operating/energy cost. Each fitting eliminated with this highly flexible pipe is one less fitting that can fail and cause your system to leak. It also coils easily for storage and transport. It is specifically designed for use in the installation and maintenance of pools, watering systems, spas, hot tubs, swimming pools, irrigation, drain lines and other similar water transfer applications where flexibility and ease of use is demanded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG union, 1/2" x 1/2" (25701)
- BLANCO Ikon Silgranit 33" Apron-Front Farmhouse Kitchen Sink - Coal Black (402575)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx10 (17CP-10-MH)
- DELTA Valve, Only Trim (PTT188730)
- HYDROMAXX 2"x100Ft Black Flexible PVC Pipe (BF200100)
- HYDROMAXX 4"x25Ft White Flexible PVC Pipe (WF400025)
- HYDROMAXX 3/4"x10Ft White Flexible PVC Pipe (WF034010)
- HYDROMAXX 1"x10Ft White Flexible PVC Pipe (WF100010)
- HYDROMAXX 1-1/4"x25Ft White Flexible PVC Pipe (WF114025)
- HYDROMAXX 1-1/4"x50Ft Black Flexible PVC Pipe (BF114050)
- ZORO SELECT 1" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (884-020)
- Hydromaxx Pipes