Shop All Portable Utility Fans
Hydrofarm
Active Air 18" Oscillating Pedestal Fan, 3,075 CFM, 1 Phase
Mfr # ACFP2018
Zoro # G702581460
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hydrofarm
- MFR # ACFP2018
- Zoro # G702581460
- UPC # 638104021845
- Country of Origin United States
- Category Portable Utility Fans
Description
ACTIVE AIR ACFP2018 18" PEDESTAL FAN 3 SPEEDS 120V 3,075 CFM THE ACTIVE AIR 18" PEDESTAL FAN PROVIDES SUPERIOR AIR CIRCULATION WITH EXCELLENT DURABILITY. EACH UNIT HAS BEEN MANUFACTURED TO ENSURE SAFETY, RELIABILITY, AND EASE OF USE. ITS MOTOR IS REDESIGNED FOR STRONGER PERFORMANCE AND ARE BUILT FOR YEARS OF CONTINUOUS USE. IT COMES EQUIPPED WITH INDUSTRIAL STRENGTH ALUMINUM FAN BLADES AND OPERATES AT THREE SPEEDS WITH A SMOOTH SIDE-TO-SIDE OSCILLATION. THIS HEAVY DUTY PEDESTAL FAN IS ADJUSTABLE IN HEIGHT AND UTILIZES A STRONG HEAVY BASE FOR STABILITY. IT IS TOUGH AND WILL EASILY HANDLE EVEN THE HARSHEST GROW ROOM ENVIRONMENTS. FEATURES:
- STRONG MOTOR FOR CONTINUOUS 24/7 USE HIGH RPMS DURABLE AND RELIABLE THREE SPEEDS SIDE-TO-SIDE OSCILLATION STRONG ALUMINUM BLADES 120V/60HZ
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 130V 2P Hbd Fd Rpl Sup, Mod Hw B (DTK-2MHTPWB)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 208/240V AC, Black (CST402)
- HAVAHART LIVE TRAP CAGE 24"" (1078)
- RAYPAK 008093F Kit - High Limit 200F (008093F)
- PROAIRA 16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF16W)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- BIG ASS FAN CO Big Ass Fan® 48" Sidekick Barrel Blower Fan, 15,000 CFM, 1/2 HP, Phase 1 (F-SK1-4801)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- OEMTOOLS 20" Oscillating Pedestal Fan (OEM24871)
- J & D MFG J&D Manufacturing 20in EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP (VDB20G)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- Hydrofarm Portable Utility Fans