Shop All Self-Feed Drill Bits
Hydro-Handle
Water Feed Drill Adapter, Matte, 1/2 in.
Mfr # HHPSET
Zoro # G7546445
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Includes 1/2 in to 5/8-11 in Arbor System, 8mm Compression Chuck, 8mm Diamond Pilot Bit, Aluminum Pressurized Water Bottle, Coiled Water Line, Quick Connect Garden Hose Adapter, Utility Belt, Wrench Assortment and Extra Seal Set
- For Use With Drills
- Shank Size 5/16 in
- Drive Size 1/2 in
Product Information
- Brand Hydro-Handle
- MFR # HHPSET
- Zoro # G7546445
- UPC # 645710881480
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Shank Size | 5/16 in |
Drive Size | 1/2 in |
Details
Item | Water Feed Drill Adapter |
Impact Rated | No |
Includes | 1/2 in to 5/8-11 in Arbor System, 8mm Compression Chuck, 8mm Diamond Pilot Bit, Aluminum Pressurized Water Bottle, Coiled Water Line, Quick Connect Garden Hose Adapter, Utility Belt, Wrench Assortment and Extra Seal Set |
For Use With | Drills |
Application | For Drilling In Glass, Tile, Mirrors or Ceramics |
Description
Water Feed Drill Adapter, Drive Size 1/2 in, Shank Size 5/16 in, For Use With Drills, Includes 1/2 in to 5/8-11 in Arbor System, 8mm Compression Chuck, 8mm Diamond Pilot Bit, Aluminum Pressurized Water Bottle, Coiled Water Line, Quick Connect Garden Hose Adapter, Utility Belt, Wrench Assortment and Extra Seal Set, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Flare Nut Wrench, 7/8" (RFW-28)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 1/16 (C19160)
- DRILL AMERICA #10-36 HSS Plug Hand Tap (DWTST10-36P)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- HYDRO-HANDLE Water Feed Drill Adapter, Matte, 1/2 in. (HHP+SET)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2" (3046010)
- IRWIN SELF FEED BIT 2"" (3046010)
- DEWALT 1" Heavy-Duty Self-Feed Bit (DW1630)
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit (DW1634)
- DEWALT 2-1/4" Heavy-Duty Self-Feed Bit (DW1638)
- CENTURY DRILL & TOOL Self Feed Wood Bit 3 3-Flat Shk Fit I.D. Pipesize 2-1/2 Tubesize 2-7/8 (38340)
- Hydro-Handle Drill Bits