Shop All Drill Bit Sets
Hydro-Handle
Drill Bit Set, Polished, 0.314 in.
Mfr # HHBLKIT
Zoro # G7455332
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Material - Machining Diamond
- Finish - Machining Bright (Uncoated)
- Shank Shape 3-Flat
- Cutting Direction Right Hand
Product Information
- Brand Hydro-Handle
- MFR # HHBLKIT
- Zoro # G7455332
- UPC # 645710101991
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Sizes Included | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in |
Drill Bit Size | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in, 1 3/8 in, 1 1/2 in, 2 in |
Overall Length | 2 1/4 in |
Shank Dia. | 5/16 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Diameter | 5/16 in |
Smallest Drill Bit Size | 5/16 in |
Largest Drill Bit Size | 2 in |
Details
Item | Glass, Tile and Porcelain Drill Bit Set |
Measurement System | Fractional Inch |
Material - Machining | Diamond |
Finish - Machining | Bright (Uncoated) |
Shank Shape | 3-Flat |
Cutting Direction | Right Hand |
Primary Material Application | Ceramic, Glass, Mirror, Porcelain |
Drill Bit Finish | Uncoated |
Number of Pieces | 10 |
Drill Bit Material | Electroplated Diamond |
Application | For Drilling In Glass, Tile, Mirrors or Ceramics |
Shank Type - Machining | Straight with Three Flats |
Number of Drill Bits | 10 |
Decimal Equivalent | 0.25, 0.3125, 0.375, 0.5, 0.75, 1, 1.375, 1.5, 2 |
Description
Glass, Tile and Porcelain Drill Bit Set, Ceramic, Glass, Mirror, Porcelain, Number of Drill Bits 10, Bright (Uncoated), Smallest Drill Bit Size 5/16 in, Largest Drill Bit Size 2 in, Shank Diameter 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP 11SP Locking Clamp With Swivel Pads; 11 in. to 275 mm. (VSG-11SP)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 13/16 in L (J49905/16ST)
- PERFORMANCE TOOL PIPE WRENCH CAST IRON 8 in. (W1133-8B)
- BIG HORN 6 Inch Digital Stainless Steel Caliper (19202)
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBSKIT)
- DRILLCO 21PC DRILL SET 1/16-1/4 BY 64ths 9/32-1/2 BY 32nd (500A21V)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN Pouch (69860)
- IRWIN Twist Drill Bit Set, HSS, Bright, 29 pcs. (60138)
- VIKING NORSEMAN DRILL Spt-29 Type 260-Ub 135-Deg Split Pt Mag Screw Machine Length Drill Set (66490)
- CHICAGO-LATROBE 11PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-6mmx.5mm (54126)
- DRILL AMERICA 1.00-7.00mm x.5mm 13Pc. HSS Jobber Length Drill Bit Set (DWD4013-SET)
- Hydro-Handle Drill Bits