Shop All Chemical Test Strips
Hydrion
Test Strips, Detects pH, 2-3/4" L, 1/4" W
Mfr # WN-56
Zoro # G4431143
original price:
$4.95
8% off
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 2.7 to 4.3 pH, 2.8 to 4.7
- Length 2 3/4 in
- pH Resolution 0.3 pH
- Detects For pH
Product Information
- Brand Hydrion
- MFR # WN-56
- Zoro # G4431143
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 2 3/4 in |
Width | 1/4 in |
Overall Width | 1/4 in |
Overall Length | 2 3/4 in |
Details
Testing Parameter | pH |
Range | 2.7 to 4.3 pH, 2.8 to 4.7 |
pH Resolution | 0.3 pH |
Item | Test Strips |
Detects For | pH |
Number of Tests | 100 |
Type | Strip |
Test Detects For | pH |
Test Form | Strip |
Testing Parameter One | pH |
Parameter Two Measurements Included | 2.8 to 4.7 pH |
Test Type | Test Strips |
Parameter Measurements Included | 2.7 to 4.7 pH |
Maximum Alkalinity Measurement | 4.7 pH |
Minimum Alkalinity Measurement | 2.7 pH |
Description
Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type Test Strips, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 2.7 to 4.7 pH, Number of Tests 100, pH Resolution 0.3 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included 2.8 to 4.7 pH, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Thimerosal, 25g (T21040-25.0)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- BEL-ART Bel-Art Safety Waste 20L (5 Gallon) Jug: PE, Funnel Top, 45mm Closure (H11919-0000)
- HYDRION pH Test , 3 1/4 in L, 4 to 10 pH, PK600 (84510)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- HYDRION pH Testing Sticks, 0-13, 10 Sticks (DS-8020)
- HYDRION Test Paper Dispensor, 0-1000 ppm, PK10 (QK-1000)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK50 (480009)
- Hydrion Chemical Test Strips