Shop All Chemical Test Strips
Hydrion
Test Paper, Quatenary, 0-400 ppm, PK10
Mfr # QT-10
Zoro # G4150666
original price:
$78.68
9% off
new price: $70.89
/pk 10, $7.09/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Quaternary Ammonium
- Range 0/100/200/300/400 ppm
- Width 7/32 in
- Number of Tests 100
- Length 15 ft
Product Information
- Brand Hydrion
- MFR # QT-10
- Zoro # G4150666
- UPC # 730792962667
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 7/32 in |
Length | 15 ft |
Overall Width | 1/4 in |
Overall Length | 15 ft |
Details
Testing Parameter | Quaternary Ammonium |
Range | 0/100/200/300/400 ppm |
Number of Tests | 100 |
Includes | Matching Color Chart, Tape Rolls |
Item | Test Paper |
Type | Quaternary Ammonium |
Test Detects For | Quaternary Ammonium |
Parameter Measurements Included | 0 to 400 ppm Quaternary Ammonium |
Test Type | Test Papers |
Test Form | Strip |
Testing Parameter One | Quaternary Ammonium |
Minimum Measurement One | 0 ppm |
Maximum Measurement One | 400 ppm |
Description
Test Paper, Test Form Strip, Overall Length 15 ft, Test Type Test Papers, Testing Parameter One Quaternary Ammonium, Overall Width 1/4 in, Parameter Measurements Included 0 to 400 ppm Quaternary Ammonium, Number of Tests 100, pH Resolution Not Applicable, Test Detects For Quaternary Ammonium, Includes Matching Color Chart, Tape Rolls, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Bottles, Storage, Wide Mouth, Pp, PK 12 (81901)
- THERMO FISHER SCIENTIFIC Tx-150 Round Buckets, PK4 (75005702)
- LABEXACT CFP4 25um Filter Paper, 15.0cm, PK100 (LECFP4-150)
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- Hydrion Chemical Test Strips