Shop All Chemical Test Strips
Hydrion
Test Kit, Standard pH Paper, 0-13
Mfr # 213
Zoro # G4717894
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 1.0 to 13.0 pH
- Width 7/32 in
- Number of Tests 100
- Type Standard pH Paper
Product Information
- Brand Hydrion
- MFR # 213
- Zoro # G4717894
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 7/32 in |
Length | 15 ft |
Overall Width | 1/4 in |
Overall Length | 15 ft |
Details
Testing Parameter | pH |
Range | 1.0 to 13.0 pH |
Item | Test Kit |
Number of Tests | 100 |
Type | Standard pH Paper |
pH Resolution | 0.5 pH |
Minimum Alkalinity Measurement | 0 pH |
Test Type | Test Kit |
Test Detects For | pH |
Testing Parameter One | pH |
Maximum Alkalinity Measurement | 13 pH |
Test Form | Paper |
Parameter Measurements Included | 1 to 13 pH |
Description
Test Kit, Test Form Paper, Overall Length 15 ft, Test Type Test Kit, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 1 to 13 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1506-88)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- HYDRION Test, 0-30,000ppm Hydrogen Peroxide, PK100 (HP-30000)
- HYDRION pH Testing Sticks, 0-13, 10 Sticks (DS-8020)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK50 (QTR-10)
- HYDRION Test Strips, Detects Ammonia, 5/32" W (QT-40)
- HYDRION Test Paper, Dispensor, 0-1000 ppm, PK10 (QC-1001)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- Hydrion Chemical Test Strips