Shop All Chemical Test Strips
Hydrion
Sanitizer Test Center
Mfr # F26-ACCSY-000GRY-WMT
Zoro # G4308455
original price:
$23.76
4% off
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount
- Width 4 1/4 in
- Includes Anchors, Screws
- Length 7 1/2 in
- Overall Width 4 1/4 in
Product Information
- Brand Hydrion
- MFR # F26-ACCSY-000GRY-WMT
- Zoro # G4308455
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 4 1/4 in |
Length | 7 1/2 in |
Overall Width | 4 1/4 in |
Overall Length | 7 1/2 in |
Details
Type | Wall Mount |
Includes | Anchors, Screws |
Item | Sanitizer Test Center |
Test Form | Wall Mount |
Test Detects For | Hydrion |
Test Type | Sanitizer Test Center |
Testing Parameter One | Hydrion |
Description
Sanitizer Test Center, Test Form Wall Mount, Overall Length 7 1/2 in, Test Type Sanitizer Test Center, Testing Parameter One Hydrion, Overall Width 4 1/4 in, Parameter Measurements Included Not Applicable, Number of Tests Not Applicable, pH Resolution Not Applicable, Test Detects For Hydrion, Includes Anchors, Screws, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Minimum Percentage Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., PP (49H033)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 15mL (230411R)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK10 (QT-10)
- HYDRION pH Test Paper, 15 ft L, 6 to 8 pH, PK10 (345)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- HYDRION pH Strips, Hydrion Spectral, 6.5-13, PK100 (9600)
- HYDRION Peracetic Acid Test Strip, 50 Strips (PAA160)
- Hydrion Chemical Test Strips