Shop All Chemical Test Strips
Hydrion
pH Testing Sticks, 0-13, 10 Sticks
Mfr # DS-8020
Zoro # G4308482
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Detects For pH
- Testing Parameter Five Acid/Base
- Length 6 in
- pH Resolution 1.0 pH
Product Information
- Brand Hydrion
- MFR # DS-8020
- Zoro # G4308482
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 1 in |
Length | 6 in |
Overall Width | 1 in |
Overall Length | 6 in |
Details
Detects For | pH |
Item | pH Test Strips |
Testing Parameter Five | Acid/Base |
pH Resolution | 1.0 pH |
Number of Tests | 10 |
Maximum Alkalinity Measurement | 13 pH |
Test Type | pH Test |
Minimum Alkalinity Measurement | 0 pH |
Parameter Measurements Included | 0 to 13 pH |
Testing Parameter One | pH |
Test Detects For | pH |
Test Form | Strip |
Description
pH Test Strips, Test Form Strip, Overall Length 6 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1 in, Parameter Measurements Included 0 to 13 pH, Number of Tests 10, pH Resolution 1.0 pH, Test Detects For pH, Includes Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Minimum Percentage Measurement Not Applicable, Maximum Alkalinity Measurement 13 pH, Minimum Alkalinity Measurement 0 pH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Legionella Enterprise Test Kit (L56B006501)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- LABEXACT Sorbents, Clear, 100 PK (LEMB-2051)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- HYDRION Test Strips, Detects pH, 4.7 to 6.3 Range (BR-64)
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK10 (QT-10)
- HYDRION pH Paper, Standard, pH 0-13 (193,)
- HYDRION Test Paper, Dispensor, 0-1000 ppm, PK10 (QC-1001)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- Hydrion Chemical Test Strips