Shop All Chemical Test Strips
Hydrion
pH Strips, Hydrion Spectral, 5.5-8, PK100
Mfr # 9700
Zoro # G3979132
product price: $18.35
/pk 100, $0.18/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 5.5 to 8 pH
- Length 2 3/4 in
- Width 1/4 in
- Number of Tests 100
Product Information
- Brand Hydrion
- MFR # 9700
- Zoro # G3979132
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 2 3/4 in |
Width | 1/4 in |
Overall Length | 2 3/4 in |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 5.5 to 8 pH |
Item | pH Test Strips |
Number of Tests | 100 |
Type | Hydrion Spectral |
pH Resolution | 0.5 pH |
Test Form | Strip |
Maximum Alkalinity Measurement | 8 pH |
Test Type | pH Test |
Testing Parameter One | pH |
Parameter Measurements Included | 5.5 to 8 pH |
Test Detects For | pH |
Minimum Alkalinity Measurement | 5.5 pH |
Description
pH Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 5.5 to 8 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Volumetric Flasks, Class A, Indiv. Cert. (FGAM100)
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- HYDRION Test, 0-30,000ppm Hydrogen Peroxide, PK100 (HP-30000)
- HYDRION pH Testing Sticks, 0-13, 10 Sticks (DS-8020)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- HYDRION pH Paper Standard Kit Refill, pH 0-6, PK5 (3VDT7)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- HYDRION PH PENCIL, PK3 (P-12M)
- SPARTAN CHEMICAL CO. HR Quat Check QC 100 Test Strips (994900)
- Hydrion Chemical Test Strips