Shop All Chemical Test Strips
Hydrion
pH Paper, Jumbo, pH 0-13
Mfr # HJ613 0-13
Zoro # G4714674
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 0.0 to 13.0 pH
- Width 1/2 in
- Number of Tests 150
- Type Jumbo
Product Information
- Brand Hydrion
- MFR # HJ613 0-13
- Zoro # G4714674
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 1/2 in |
Length | 50 ft |
Overall Width | 1/2 in |
Overall Length | 50 ft |
Details
Testing Parameter | pH |
Range | 0.0 to 13.0 pH |
Number of Tests | 150 |
Item | pH Paper |
Type | Jumbo |
pH Resolution | 1.0 pH |
Test Detects For | pH |
Testing Parameter One | pH |
Maximum Alkalinity Measurement | 13 pH |
Minimum Measurement One | 0 ppm |
Test Type | pH Test |
Minimum Alkalinity Measurement | 0 pH |
Parameter Measurements Included | 0 to 13 pH |
Maximum Measurement One | 13 ppm |
Test Form | Strip |
Description
pH Paper, Test Form Strip, Overall Length 50 ft, Test Type pH Test, Testing Parameter One pH, Overall Width 1/2 in, Parameter Measurements Included 0 to 13 pH, Number of Tests 150, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH DO Meter Do Probe (407510-P)
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- LABCHEM Acetone, ACS, 4 L (LC104204)
- HYDRION pH Strips, Hydrion Spectral, 0-14, PK100 (9800)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- HYDRION pH Paper, Jumbo Refill, pH 0-13 (JR113)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK50 (QTR-10)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- ROBINAIR Coolant Test Strips, 3 Way (75234)
- Hydrion Chemical Test Strips