Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft
Mfr # JR16-10-25
Zoro # G504395760
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 0.94
- Hose Inside Dia. (In.) 5/8
- Standards SAE100-R16, EN857/DIN20088
- Operating Pressure (PSI) 4205
- Min. Bend Radius (In.) 5"
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-10-25
- Zoro # G504395760
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.94 |
Hose Inside Dia. (In.) | 5/8 |
Min. Bend Radius (In.) | 5" |
Hose Length (Ft.) | 25 |
Details
Standards | SAE100-R16, EN857/DIN20088 |
Operating Pressure (PSI) | 4205 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Tube Material | Oil Resistant Syn. Rubber |
Description
5/8" Sae 100-R16 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 25Ft En 857 - 2Sc / Sae 100 R16 / Iso 11237-1 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 12 In Stroke (288-304)
- GATES PowerGrip Timing Belts, 210L100 (210L100)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-10-5)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-10-60)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR16-10-10)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT (JR1-08-1)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 10FT (JR1-08-10)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR17-04-COIL)
- Hydrauli-Flex Hydraulic Hoses & Fittings