Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Female Swivel Face Seal Fitting, 120"
Mfr # R206-AJ06FF-AJ06FF-120"
Zoro # G705668298
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5000
- Hose Inside Dia. 3/8
- Temp. Range Negative 40 Degrees F to 212 Degrees F
- Standards DIN20022-2SN &SAE100-R2AT
- Tube Oil Resistant Syn. Rubber
Product Information
- Brand Hydrauli-Flex
- MFR # R206-AJ06FF-AJ06FF-120"
- Zoro # G705668298
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8 |
Hose Length | 120" |
Hose Inside Dia. (In.) | 3/8 |
Min. Bend Radius (In.) | 5" |
Hose Outside Dia. (In.) | 0.75 |
Details
Max. Working Pressure @ 70 F | 5000 |
Temp. Range | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Tube | Oil Resistant Syn. Rubber |
Max. Operating PSI | 20000 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 3/8" FEMALE SWIVEL FACE SEAL FITTING 120" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 2.362Shaftdia (C123M-60X90)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 16 oz (YL12-016)
- BESTORQ L Timing Belts (263L075)
- BESTORQ Aftermarket Murray 30560D Riding Lawn Mower Replacement Belt, A52LG (A52LG)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" MALE PIPE RIGID FITTING 60" (R204-AJ04MP-AJ04MP-60")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Male Pipe Rigid Fitting, 120" (R206-AJ06MP-AJ06MP-120")
- HYDRAULI-FLEX 5/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 5/8" Female Jic Fitting 36" (R210-AJ10FJ-AJ10FJ-36")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Male Pipe Rigid Fitting 18" (R206-AJ06MP-AJ06MP-18")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,30 IN OAL)
- Hydrauli-Flex Hydraulic Hoses & Fittings