Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/4" Female Swivel Face Seal Fitting, 120"
Mfr # R206-AJ04FF-AJ04FF-120"
Zoro # G905668319
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5000
- Min. Bend Radius (In.) 5�
- Hose Outside Dia. (In.) 0.75
- Max. Operating PSI 20000
- Hose Inside Dia. (In.) 3/8
Product Information
- Brand Hydrauli-Flex
- MFR # R206-AJ04FF-AJ04FF-120"
- Zoro # G905668319
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Min. Bend Radius (In.) | 5� |
Hose Outside Dia. (In.) | 0.75 |
Hose Inside Dia. (In.) | 3/8 |
Details
Max. Working Pressure @ 70 F | 5000 |
Max. Operating PSI | 20000 |
Description
3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" FEMALE SWIVEL FACE SEAL FITTING 120" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Coil, Solenoid, 24 VDC (116218-39)
- DAYTON Roller Chain, Riveted, 160 ANSI, 10 ft. (2YDX4)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/8 Inch NPT (x4) (FP22X)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" MALE PIPE RIGID FITTING 60" (R204-AJ04MP-AJ04MP-60")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose, 1/2" Female Swivel Face Seal, 15" (R208-AJ08FF90-AJ08FF-15")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Female Swivel Face Seal Fitting, 120" (R206-AJ06FF-AJ06FF-120")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Male Pipe Rigid Fitting 18" (R206-AJ06MP-AJ06MP-18")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Female Jic Fitting 32" (R206-AJ06FJ-AJ06FJ-32")
- HYDRAULI-FLEX 5/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 5/8" Female Jic Fitting 36" (R210-AJ10FJ-AJ10FJ-36")
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi (XCP3-16,16MP-20FJX,60 IN OAL)
- Hydrauli-Flex Hydraulic Hose Assemblies