Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/4" Female JIC Swivel Fitting, 120"
Mfr # R206-AJ04FJ-AJ04FJ-120"
Zoro # G105668317
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5000
- Hose Inside Dia. (In.) 3/8
- Min. Bend Radius (In.) 5�
- Hose Outside Dia. (In.) 0.75
- Max. Operating PSI 20000
Product Information
- Brand Hydrauli-Flex
- MFR # R206-AJ04FJ-AJ04FJ-120"
- Zoro # G105668317
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. (In.) | 3/8 |
Min. Bend Radius (In.) | 5� |
Hose Outside Dia. (In.) | 0.75 |
Details
Max. Working Pressure @ 70 F | 5000 |
Max. Operating PSI | 20000 |
Description
3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" FEMALE JIC SWIVEL FITTING 120" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 30’ 1/4" MPT Swivel Reusable Red (PR14-30B-R)
- REELCRAFT Hose Reel, Hand Crank, 3/4"IDx225 ft (CA33122 L)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-10-10)
- DAYTON 2/3V560 Banded V-Belt, 56-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X905)
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Male Pipe Rigid Fitting 18" (R206-AJ06MP-AJ06MP-18")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Female Jic Fitting 32" (R206-AJ06FJ-AJ06FJ-32")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose, 1/2" Female Swivel Face Seal, 15" (R208-AJ08FF90-AJ08FF-15")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Male Pipe Rigid Fitting, 120" (R206-AJ06MP-AJ06MP-120")
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MP x 1/2" MP - 5100 psi (XCP5S-08,08MP-08MP,108 IN OAL)
- Hydrauli-Flex Hydraulic Hose Assemblies