Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft
Mfr # JR2-06-50
Zoro # G904395742
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Oil Resistant Syn. Rubber
- Hose Inside Dia. (In.) 3/8
- Standards DIN20022-2SN &SAE100-R2AT
- Min. Bend Radius (In.) 5"
- Cover Oil/Abraison Resistant Syn. Rubber
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-06-50
- Zoro # G904395742
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 3/8 |
Min. Bend Radius (In.) | 5" |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 0.75 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Standards | DIN20022-2SN &SAE100-R2AT |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 5000 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
3/8" Sae 100-R2 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 50Ft 100 R2At / En 853-2Sn / Iso 1436 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/2 in ID x 2.378 in OD x 0.313 in W, Nitrile Lip (15004)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- FESTO Round Cylinder DSNU-40-50-P-A (DSNU-40-50-P-A)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR2-06-1)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-04-10)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR17-04-3)
- EATON H280 Weathershield, H28006 (H28006)
- Hydrauli-Flex Hydraulic High Pressure Hoses