Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft
Mfr # JR2-06-25
Zoro # G404395808
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN20022-2SN &SAE100-R2AT
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Min. Bend Radius (In.) 5"
- Operating Pressure (PSI) 5000
- Hose Outside Dia. (In.) 0.75
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-06-25
- Zoro # G404395808
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 5" |
Hose Outside Dia. (In.) | 0.75 |
Hose Inside Dia. (In.) | 3/8 |
Hose Length (Ft.) | 25 |
Details
Standards | DIN20022-2SN &SAE100-R2AT |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 5000 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Description
3/8" Sae 100-R2 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 25Ft 100 R2At / En 853-2Sn / Iso 1436 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5/B158 Banded V-Belt, 161-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W308)
- TRANSAIR 45 Degree Elbow, For 25mm Tubing (6612 25 00)
- GATES MegaCrimp Couplings (8G-8FJISX)
- D&D 52" Outside Length, 5/8" Top Width, 1 Ribs (5VX520)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-06-100)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR2-06-1)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-08-30)
- ENERPAC H9230, 30 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9230)
- Hydrauli-Flex Hydraulic High Pressure Hoses