Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT
Mfr # JR2-06-60
Zoro # G204851795
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 0.75
- Min. Bend Radius (In.) 5"
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Cover Oil/Abraison Resistant Syn. Rubber
- Operating Pressure (PSI) 5000
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-06-60
- Zoro # G204851795
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.75 |
Min. Bend Radius (In.) | 5" |
Hose Length (Ft.) | 60 |
Hose Inside Dia. (In.) | 3/8 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 5000 |
Tube Material | Oil Resistant Syn. Rubber |
Standards | DIN20022-2SN &SAE100-R2AT |
Description
3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 6/B154 157Inch Outside Length, 6 Ribs (6RB154)
- CONTINENTAL CONTITECH B150 Wrapped V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (B150)
- MILLENNIUM FILTER Hydraulic Filter, GRESEN-K23018, Suction, 10 micron (ZX-K23018)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D010BN4HC, Pressure Line, 10 micron (ZX-0280D010BN4HC)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-04-20)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-08-100)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR2-08-100)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-16-30)
- Hydrauli-Flex Hydraulic Hoses & Fittings