Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/8" SAE 100-R1 SN 1-Wire Hydraulic Hose 25Ft
Mfr # JR1-06-25
Zoro # G404395846
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2610
- Hose Outside Dia. (In.) 0.68
- Hose Inside Dia. (In.) 3/8
- Standards DIN20022-1SN
- Min. Bend Radius (In.) 5"
Product Information
- Brand Hydrauli-Flex
- MFR # JR1-06-25
- Zoro # G404395846
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 25 |
Hose Outside Dia. (In.) | 0.68 |
Hose Inside Dia. (In.) | 3/8 |
Min. Bend Radius (In.) | 5" |
Details
Operating Pressure (PSI) | 2610 |
Standards | DIN20022-1SN |
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
3/8" SAE 100-R1 SN 1-Wire Hydraulic Hose 25Ft 100R1AT / EN 853-1SN / ISO 1436 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket KD4-1/4-A (KD4-1/4-A)
- SMC Solenoid Air Control Valve, 24VDC (SV3100-5FU)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- SCHAEFFERS 219 SynForce Green Grease Size 14; (051-219-30)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 80FT (JR1-06-80)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 40FTS (JR16-04-40)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR17-04-3)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-06-25)
- HYDRAULI-FLEX 3/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 164' Coil (JR2-12-REEL)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR2-04-60)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- Hydrauli-Flex Hydraulic High Pressure Hoses