Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 164' Coil
Mfr # JR2-12-REEL
Zoro # G904395773
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4"
- Min. Bend Radius (In.) 9.5"
- Operating Pressure (PSI) 3120
- Hose Length (Ft.) 164'
- Hose Outside Dia. (In.) 1.16
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-12-REEL
- Zoro # G904395773
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 3/4" |
Min. Bend Radius (In.) | 9.5" |
Hose Length (Ft.) | 164' |
Hose Outside Dia. (In.) | 1.16 |
Details
Operating Pressure (PSI) | 3120 |
Standards | 100 R2AT / EN 853-2SN / ISO 1436 MSHA |
Description
3/4" Sae 100-R2 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 164' Reel 1 164' Lengths 100 R2At / En 853-2Sn / Iso 1436 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Speed Control B0014, 1/pk (28171)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- VIBCO Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi (BVS-570)
- SMC Speed Controller, 3/8", 5/16" TB (ASP430F-N02-09S)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR17-12-5)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-06-50)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-06-100)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-08-1)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-08-50)
- ENERPAC HC7206, 6ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206)
- Hydrauli-Flex Hydraulic Hoses & Fittings