Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Mfr # JR17-12-5
Zoro # G904851729
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 4.7"
- Tube Material Oil Resistant Syn. Rubber
- Operating Pressure (PSI) 3045
- Hose Inside Dia. (In.) 3/4
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-12-5
- Zoro # G904851729
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 4.7" |
Hose Inside Dia. (In.) | 3/4 |
Hose Length (Ft.) | 5 |
Hose Outside Dia. (In.) | 1.16 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 3045 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Standards | SAE100-R108 |
Description
3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS .5", Needle Cam Follower, Sealed, Hex (CNB-16-SB)
- NATIONAL Small Bore Inch Seal, 483230V (483230V)
- ZORO SELECT FHP Sheave, BK110 x 1 (BK1101)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 164' COIL (JR17-12-COIL)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-10-60)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 10FT (JR1-08-10)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- HYDRAULI-FLEX 1" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR17-16-1)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-06-20)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- Hydrauli-Flex Hydraulic High Pressure Hoses