Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT
Mfr # JR17-04-3
Zoro # G904851866
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3045
- Cover Oil/Abraison Resistant Syn. Rubber
- Standards SAE100-R24
- Min. Bend Radius (In.) 2"
- Hose Outside Dia. (In.) 0.5
Product Information
- Brand Hydrauli-Flex
- MFR # JR17-04-3
- Zoro # G904851866
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 3 |
Min. Bend Radius (In.) | 2" |
Hose Outside Dia. (In.) | 0.5 |
Hose Inside Dia. (In.) | 1/4 |
Details
Operating Pressure (PSI) | 3045 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Standards | SAE100-R24 |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Fan and Blower Motors, 1/4 hp, 9 1/8" L (048S17D11041)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E609)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR17-04-COIL)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR17-04-1)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR17-04-100)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-06-COIL)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft (JR1-08-100)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-04-20)
- Hydrauli-Flex Hydraulic High Pressure Hoses