Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 40FTS
Mfr # JR16-04-40
Zoro # G704851868
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4
- Cover Oil/Abraison Resistant Syn. Rubber
- Standards SAE100-R16, EN857/DIN20031
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Tube Material Oil Resistant Syn. Rubber
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-04-40
- Zoro # G704851868
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1/4 |
Min. Bend Radius (In.) | 2" |
Hose Outside Dia. (In.) | 0.53 |
Hose Length (Ft.) | 40 |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Standards | SAE100-R16, EN857/DIN20031 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 6525 |
Description
1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 40FTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSMTL-M5-3 (QSMTL-M5-3)
- FERNCO Corrugated Coupling 3X3 (P1070-33)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Stl (2517 X 1-1/4)
- TERA PUMP TeraPump 20000 Battery Powered Fuel Transfer Pump - TRFA01 3rd Generation, 3 GPM (20000)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-04-20)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR17-04-3)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-10-60)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- ENERPAC H9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206Q)
- Hydrauli-Flex Hydraulic High Pressure Hoses