Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Swivel Fitting, 72"
Mfr # R208-AJ08MPS-AJ08MPS-72"
Zoro # G905668296
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3990
- Hose Inside Dia. 1/2
- Temp. Range Negative 40 Degrees F to 212 Degrees F
- Standards DIN20022-2SN &SAE100-R2AT
- Hose Outside Dia. (In.) 0.86
Product Information
- Brand Hydrauli-Flex
- MFR # R208-AJ08MPS-AJ08MPS-72"
- Zoro # G905668296
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 |
Hose Length | 72" |
Hose Outside Dia. (In.) | 0.86 |
Min. Bend Radius (In.) | 7" |
Hose Inside Dia. (In.) | 1/2 |
Details
Max. Working Pressure @ 70 F | 3990 |
Temp. Range | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube | Oil Resistant Syn. Rubber |
Max. Operating PSI | 15950 |
Description
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/2" MALE PIPE SWIVEL FITTING 72" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-5/8 In, Aluminum (2C-162-A)
- FAFNIR Ball Bearings, #S7PP (S7PP)
- D&D 102" Outside Length, 2/3" Top Width, 1 Ribs (BX99)
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-75)
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Male Pipe Rigid Fitting 18" (R206-AJ06MP-AJ06MP-18")
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" MALE PIPE RIGID FITTING 60" (R204-AJ04MP-AJ04MP-60")
- HYDRAULI-FLEX 5/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 5/8" Female Jic Fitting 36" (R210-AJ10FJ-AJ10FJ-36")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Female Jic Fitting 32" (R206-AJ06FJ-AJ06FJ-32")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose, 1/2" Female Swivel Face Seal, 15" (R208-AJ08FF90-AJ08FF-15")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-08,08MPX-08MPX,108 IN OAL)
- Hydrauli-Flex Hydraulic Hose Assemblies