Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Female Swivel Face Seal Fitting, 33"
Mfr # R208-AJ08FF-AJ08FF-33"
Zoro # G705668311
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3990
- Hose Inside Dia. 1/2
- Temp. Range Negative 40 Degrees F to 212 Degrees F
- Standards DIN20022-2SN &SAE100-R2AT
- Max. Operating PSI 15950
Product Information
- Brand Hydrauli-Flex
- MFR # R208-AJ08FF-AJ08FF-33"
- Zoro # G705668311
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 |
Hose Length | 33" |
Hose Inside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 7" |
Hose Outside Dia. (In.) | 0.86 |
Details
Max. Working Pressure @ 70 F | 3990 |
Temp. Range | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Max. Operating PSI | 15950 |
Tube | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/2" FEMALE SWIVEL FACE SEAL FITTING 33" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP-E5)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Blue (100302)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-20681-01 (ORM10206V1)
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Male Pipe Rigid Fitting, 120" (R206-AJ06MP-AJ06MP-120")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose, 1/2" Female Swivel Face Seal, 15" (R208-AJ08FF90-AJ08FF-15")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" MALE PIPE RIGID FITTING 60" (R204-AJ04MP-AJ04MP-60")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Female Jic Fitting 32" (R206-AJ06FJ-AJ06FJ-32")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Male Pipe Rigid Fitting 18" (R206-AJ06MP-AJ06MP-18")
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,108 IN OAL)
- Hydrauli-Flex Hydraulic Hoses & Fittings