Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft
Mfr # JR2-08-50
Zoro # G304395793
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN20022-2SN &SAE100-R2AT
- Hose Outside Dia. (In.) 0.86
- Hose Inside Dia. (In.) 1/2
- Operating Pressure (PSI) 3990
- Cover Oil/Abraison Resistant Syn. Rubber
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-08-50
- Zoro # G304395793
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 0.86 |
Hose Inside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 7" |
Details
Standards | DIN20022-2SN &SAE100-R2AT |
Operating Pressure (PSI) | 3990 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
1/2" Sae 100-R2 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 50Ft 100 R2At / En 853-2Sn / Iso 1436 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Retractable Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8611FZ)
- BESTORQ Cogged Belt, 98 in Outside Length, 21/32 in Top Width, 1 Ribs (BX95)
- DAYTON Radial Bearing, DBL Seal, 0.7500 In. Bore (1ZGD7)
- FAFNIR Single Row Radial Ball Bearing, Shielded (207KDD 3110-00-554-3282)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-08-30)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR2-08-3)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR2-04-COIL)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR17-04-1)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft (JR1-08-100)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- Hydrauli-Flex Hydraulic High Pressure Hoses