Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Mfr # JR2-08-20
Zoro # G004851551
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Standards DIN20022-2SN &SAE100-R2AT
- Operating Pressure (PSI) 3990
- Tube Material Oil Resistant Syn. Rubber
- Min. Bend Radius (In.) 7"
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-08-20
- Zoro # G004851551
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 7" |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 20 |
Hose Outside Dia. (In.) | 0.86 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Operating Pressure (PSI) | 3990 |
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- TOMPKINS Nylon Hose Sleeve0.77" ID NYLON SLEEVE-100' (NHS-077-100 FT)
- PARKER Regulator, Air Inlet 1/8", NPT, 300 psig (14R013FC)
- MILTON INDUSTRIES Milton Safety Exhaust Coupler, 1/2" Body, 1/2" FNPT, S-1773 (S-1773)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-08-50)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR2-08-3)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR2-08-100)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- Hydrauli-Flex Hydraulic Hoses & Fittings