Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL
Mfr # JR16-08-COIL
Zoro # G304851855
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$831.99
Free 30-Day Returns
Key Features
- Cover Oil/Abraison Resistant Syn. Rubber
- Min. Bend Radius (In.) 3.5"
- Standards SAE100-R16, EN857/DIN20081
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Inside Dia. (In.) 1/2
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-08-COIL
- Zoro # G304851855
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 328 |
Min. Bend Radius (In.) | 3.5" |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 0.81 |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Standards | SAE100-R16, EN857/DIN20081 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 5005 |
Description
1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL 1 328' Lengths EN 857 - 2SC / SAE 100 R16 / ISO 11237-1 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 3 inch OD (6J300JA)
- POWERFLITE AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (AX50-2)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- DAYTON 5L570 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (5L570)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-08-100)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-08-1)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR2-04-60)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- Hydrauli-Flex Hydraulic Hoses & Fittings