Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
1" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/1" Male Pipe Rigid Fitting And 1" Female JIC, 240"
Mfr # R216-AJ16MP-AJ16FJ-240"
Zoro # G805668303
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2395
- Min. Bend Radius (In.) 12�
- Hose Outside Dia. (In.) 1.49
- Hose Inside Dia. (In.) 1
- Max. Operating PSI 9570
Product Information
- Brand Hydrauli-Flex
- MFR # R216-AJ16MP-AJ16FJ-240"
- Zoro # G805668303
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Min. Bend Radius (In.) | 12� |
Hose Outside Dia. (In.) | 1.49 |
Hose Inside Dia. (In.) | 1 |
Details
Max. Working Pressure @ 70 F | 2395 |
Max. Operating PSI | 9570 |
Description
1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1" MALE PIPE RIGID FITTING AND 1" FEMALE JIC FITTING 240" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Arbor Assembly, 1/2"-20 Female Thread (13071)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Alum (CL-8-A)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEN5)
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Female Swivel Face Seal Fitting, 120" (R206-AJ06FF-AJ06FF-120")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Female Jic Fitting 32" (R206-AJ06FJ-AJ06FJ-32")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Male Pipe Rigid Fitting 18" (R206-AJ06MP-AJ06MP-18")
- HYDRAULI-FLEX 5/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 5/8" Female Jic Fitting 36" (R210-AJ10FJ-AJ10FJ-36")
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- Hydrauli-Flex Hydraulic Hose Assemblies