Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
1" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/1" Male Pipe Rigid Fitting, 1" Male Pipe Swivel, 240"
Mfr # R216-AJU16MP-AJU16MPS-240"
Zoro # G805668297
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2395
- Min. Bend Radius (In.) 12�
- Hose Outside Dia. (In.) 1.49
- Hose Inside Dia. (In.) 1
- Max. Operating PSI 9570
Product Information
- Brand Hydrauli-Flex
- MFR # R216-AJU16MP-AJU16MPS-240"
- Zoro # G805668297
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Min. Bend Radius (In.) | 12� |
Hose Outside Dia. (In.) | 1.49 |
Hose Inside Dia. (In.) | 1 |
Details
Max. Working Pressure @ 70 F | 2395 |
Max. Operating PSI | 9570 |
Description
1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1" MALE PIPE RIGID FITTING AND 1" MALE PIPE SWIVEL FITTING 240" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-18 Thread Size (PN354F)
- NATIONAL Small Bore Inch Seal, 476470 (476470)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- CAMOZZI Mc Series Lubricator (MC104-L00TF)
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Male Pipe Rigid Fitting 18" (R206-AJ06MP-AJ06MP-18")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Female Swivel Face Seal Fitting, 120" (R206-AJ06FF-AJ06FF-120")
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" MALE PIPE RIGID FITTING 60" (R204-AJ04MP-AJ04MP-60")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Male Pipe Rigid Fitting, 120" (R206-AJ06MP-AJ06MP-120")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Female Jic Fitting 32" (R206-AJ06FJ-AJ06FJ-32")
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MPX - 3250 psi (XCP3-08,08MPX-08MPX,108 IN OAL)
- Hydrauli-Flex Hydraulic Hoses & Fittings