Shop All Pipe & Tube Clamps
Hydra-Zorb
Insulation Clamp, 3/4" OD x 1" Wall, 7-Ser
Mfr # 728075
Zoro # G9146600
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hydra-Zorb
- MFR # 728075
- Zoro # G9146600
- Country of Origin United States
- Category Pipe & Tube Clamps
Details
Item | Insulation Clamp,3/4" OD x 1" Wall,7-Ser |
Description
Insulation Clamp,3/4" OD x 1" Wall,7-Ser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" SS Through Type Insert (63NTA-10)
- RHEEM 36 gal, Electric Water Heater, Single, Three Phase (ELDS40-TB)
- APOLLO Valve Stainless Steel Ball Valve, Size: 1/2in. , Handle: Lock Plate, NPT, Threaded two-piece design (76-103-19A)
- WHEDON PRODUCTS Whedon SaverShower Plus Shower Head, 1.8 gpm, Brass, Chrome (USP1C)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 1" Wall, 7-S (728112)
- HYDRA-ZORB TITAN Insulated Riser Clamp, 4-1/8" OD X 1" Wall (R412100)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 3/4" Wall, 7-Series for Elastomeric (726087)
- HYDRA-ZORB TITAN Insulated Riser Clamp, 3-1/8" OD X 1" Wall (R312100)
- HYDRA-ZORB TITAN Insulated Riser Clamp, 2-5/8" OD X 1" Wall (R262100)
- HYDRA-ZORB Insulation Clamp, 1-3/8" OD x 1" Wall, 7-S (728137)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- Hydra-Zorb Plumbing Accessories