Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Wire Brush w/Scraper, 9 1/4 In
Mfr # 46835
Zoro # G0446257
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1"
- Blade Material Carbon Steel
- Blade Length 3-1/4"
- Overall Length 6 in
- Color natural
Product Information
- Brand Hyde
- MFR # 46835
- Zoro # G0446257
- UPC # 079423468353
- Country of Origin Cameroon
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1" |
Blade Length | 3-1/4" |
Overall Length | 6 in |
Brush Width | 1 13/64 in |
Brush Length | 3 1/4 in |
Handle Length | 6 in |
Size | 3-1/4 x 1-1/8 x 9-1/4"" |
Head Width | 3 1/4 in |
Head Length | 3 in |
Description
If you are looking for a scratch brush with a scraper blade, the Hyde 46835 Wire Brush w/Scraper is the tool to have on hand. The 9 1/4 in. long scratch brush has tapered nose that allows you to work on detailed prepping and tight access areas. It also features high carbon steel bristles and a polypropylene handle with finger protector and nonslip pommel handle. The wire brush is ideal for removing flaking paint, rust, calcium, oxidation and corrosion from surfaces such as metal, fiberglas or concrete. With its functionality and ease of use, the Hyde Wire Brush w/ Scraper Blade will meet all your expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw Blades, 12 In, 18 TPI, PK2 (15-928A)
- SUPERCUT 52.75-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301106)
- YELLOW JACKET Ratchet Body for 63331 (63339)
- KIPP Gear Levers, Style E, inch (K0179.16A4X80)
- HYDE Putty Knife, Stiff, 3/4", Carbon Steel (02565)
- HYDE 3 Flex SS Joint Knife (6358)
- HYDE Scraper Carbon Steel Stiff 3In (04401)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (06571)
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- HYDE Putty Knife, Flexible, 6", Carbon Steel (02870)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 3/4", Beryllium Copper (K-15)
- Hyde Putty & Joint Knives, Spatulas, Scrapers