Shop All Automotive Polishers
Hyde
Tack Cloth, 36in.L., 18in.W., Tan
Mfr # 44280
Zoro # G9986243
product price: $2.84
/ea
$2.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Metal, or Plaster Surfaces, Wood
- Color Tan
- Construction Open Mesh
- Length 36 in
- Width 18 in
Product Information
- Brand Hyde
- MFR # 44280
- Zoro # G9986243
- UPC # 079423442803
- Country of Origin China
- Category Automotive Polishers
Dimensions
Length | 36 in |
Width | 18 in |
Details
For Use With | Metal, or Plaster Surfaces, Wood |
Item | Tack Cloth |
Color | Tan |
Construction | Open Mesh |
Description
Tack Cloth, Length 36 in, Width 18 in, For Use With Metal, or Plaster Surfaces, Wood, Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO :LAL RKE-GM-4B8 GENERAL MOTORS 4 BUTTON REMOTE KEYLESS ENTRY (ILCO-AX00011780)
- J.W. SPEAKER WorkLight, LED, White, 1.0 to 0.2A AC (770 XD)
- MARINCO Deluxe Ss Wiper Blade Black 22" (34022B)
- ILB GOLD Replacement For Gm / General Motors, 1115238 Ignition Coil (1115238 IGNITION COIL)
- LEXOL Leather Cleaner, Liquid, Squeeze Bottle (LXBCL16)
- RAIN-X Car Wash Liquid, 100 oz. Container Size (5072084)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 7.8A (334839)
- MIRKA Polish Compound, 10, Medium Coarse, 250mL (PC10-025L)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 8.6A (436712)
- DICO PRODUCTS Dico Products 584-46953 Polishing Bonnet; 10 In. (1051036)
- MILWAUKEE TOOL $M12 VS Polisher/Sander Kit (ML2438-22X)
- Hyde Automotive Polishers