Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Snap Off Knife, Screw Lock, 18mm Blade
Mfr # 42050
Zoro # G0636358
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 18mm
- Blade Material Stainless steel
- Includes Heavy-duty screw lock
- Features 44 pounds of holding force without blade retracting;Stainless steel blade holder; Bit hole, can be used for screwdriver;Strap hole for carrying or storing;Easy blade changing
- Application Ideal for demanding cutting jobs.
Product Information
- Brand Hyde
- MFR # 42050
- Zoro # G0636358
- UPC # 079423420504
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 18mm |
Details
Blade Material | Stainless steel |
Includes | Heavy-duty screw lock |
Features | 44 pounds of holding force without blade retracting;Stainless steel blade holder; Bit hole, can be used for screwdriver;Strap hole for carrying or storing;Easy blade changing |
Application | Ideal for demanding cutting jobs. |
Number of Pieces | 1 |
Item | Snap Off Knife,Screw Lock,18mm Blade |
Description
Snap Off Knife,Screw Lock,18mm Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Stub Length, Steel (11550)
- MONTEZUMA Tool Chest, 6 Drawer, Black/Blue, 46 in W x 24 in D (BKM462406CH)
- IRWIN BIT DRILL 1/4"" INSTALLER (1890707)
- SUNEX $IMP SKT MAGNETIC 1/4" DR 12PC (SU1822)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (65060)
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- HYDE 2 Stiff Putty Knife (2300)
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- HYDE Putty Knife, Stiff, 1-1/2", SS (01140)
- HYDE 1-1/2" Lifetime 4-Edge Replacement Scraper Blade (11120)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730L)
- Hyde Putty & Joint Knives, Spatulas, Scrapers