Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper, Stiff, 3", Brass
Mfr # 12055
Zoro # G4225681
product price: $22.38
/ea
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Brass
- Blade Length 3 1/4 in
- Overall Length 11 1/4 in
- Color Black
Product Information
- Brand Hyde
- MFR # 12055
- Zoro # G4225681
- UPC # 079423120558
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/4 in |
Overall Length | 11 1/4 in |
Handle Length | 8 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 1/4 in, Blade Material Brass, Blade Shape Straight, Blade Width 3 in, Features Hang Hole, Handle Length 8 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 11 1/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable, Non-Sparking Status Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- HYDE Joint Knife, w/Hammer Head End, 8" W (06881)
- HYDE Painters Tool, Stiff, 2-1/2", SS (06986)
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- S.M. ARNOLD SNOW-PRO HEAD W/SCRAPER HANDLE (ARWM-903)
- Hyde Drywall and Plastering Tools