Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper, Stiff, 3", Brass
Mfr # 02420
Zoro # G0864272
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Brass
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Brass
Product Information
- Brand Hyde
- MFR # 02420
- Zoro # G0864272
- UPC # 079423024207
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
If you need a sturdy scraper that will last forever, the Hyde 02420 Scraper is the tool for you. The blade is made of brass and is 3" in length. It has a full tang design, meaning it runs all the way through the handle for greater strength. This scraper also features a nylon handle and comes with a guarantee that if it ever breaks, you can get your money back. Its non-sparking feature makes it ideal for working in volatile environments or when scraping delicate surfaces. If you are looking for an everlasting scraper, this one from Hyde will meet your needs perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2270)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 5.01mm-9.99mm (102400300)
- EVOLUTION 9" Mild Steel Cutting Blade, 1" Arbor (230BLADEST)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- HYDE 4 in. Bs Hcs Xhd Stif Chi Scraper 02600 (2600)
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- HYDE JOINT KNIFE SFLEXX 6"" (06857)
- HYDE Long Neck Metal Contour Scraper (10460)
- HYDE 6x6 ALU Drywall Patch (9899)
- DEWALT Putty Knife, SS, Soft Grip Handle, 6 (DXTT-2-142)
- Hyde Drywall and Plastering Tools