Shop All Utility Knives
Hyde
Safety Utility Knife, Square Point Safety Blade, Hardwood
Mfr # 60600
Zoro # G3525210
product price: $10.84
/ea
Sold in multiples of 10 for $108.40
$108.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Application General Purpose
- Handle Type Smooth Grip
- Blade Material 16 ga. High Carbon Chrome Vanadium Steel
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Hyde
- MFR # 60600
- Zoro # G3525210
- Country of Origin United States
- Category Utility Knives
Details
Handle Material | Hardwood |
Blade Type | Square Point Safety Blade |
Item | Safety Utility Knife |
Application | General Purpose |
Handle Type | Smooth Grip |
Blade Material | 16 ga. High Carbon Chrome Vanadium Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | Standard Tool (Accessory Needed for Tethering) |
Description
5 X 1 Square Point Safety Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-721-20)
- MAKITA 18V LXT® 6.0Ah Battery (BL1860B)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (330142)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- HYDE Safety Utility Knife Square Point, 4" L (60120)
- HYDE Top Slide Utility Knife w/ 1 Blade (42070)
- HYDE Carton & Box Cutter Knife (42005)
- HYDE Sloyd Knife 25/8, General Purpose Hardwood (40060)
- HYDE Utility Knife Utility, 7 in L (42075)
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- STANLEY 4" Folding Compact Utility Knife Black/Yellow 1 pc (STHT10424)
- Hyde Knives, Cutters & Snips