Shop All Utility Knives
Hyde
Roofing Knives Utility, 2" L
Mfr # 22310
Zoro # G3525125
original price:
$8.54
22% off
new price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Type Utility
- Handle Material Hardwood
- Overall Length 2"
- Blade Material High Carbon Cutlery Steel Blade Hardened, Tempered and Honed
Product Information
- Brand Hyde
- MFR # 22310
- Zoro # G3525125
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 2" |
Details
Application | General Purpose |
Blade Type | Utility |
Item | Roofing Knives |
Handle Material | Hardwood |
Blade Material | High Carbon Cutlery Steel Blade Hardened, Tempered and Honed |
Description
Roofing Knives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTICO Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H (G3725)
- CRESCENT JOBOX Jobsite Field Office, Heavy-Duty, Steel, Lockable Desktop, Hanging Pegs, 63" W x 42" D x 80" H (1-674990)
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- TEKTON Everybit Ratchet Screwdriver and Bit Set (135-Piece) (2841)
- HYDE 9mm Economy Series Retractable Snap-Off Blade Utility Knife w/13-Point (42036)
- HYDE Sloyd Knife 25/8, General Purpose Hardwood (40060)
- HYDE Plastic Laminate Scoring Cutter (45730)
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- HYDE Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42035)
- STANLEY Stanley 10-189C Self Retracting Safety Blade Utility Knife (10-189C)
- Hyde Utility Knives