Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife/Scraper, 3" W, Black/Silver
Mfr # 02355
Zoro # G0636793
Sold in multiples of 5 for $48.70
$48.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4"
- Blade Material Carbon Steel
- Color Black/Silver
- Includes Handle
- Features Flexible blade with desired flex point;Time-tested, Pro-approved;Durable nylon handle with Hammer Head end for setting popped nails and screws. Full-tang blade. Guaranteed forever.
Product Information
- Brand Hyde
- MFR # 02355
- Zoro # G0636793
- UPC # 079423023552
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Details
Blade Material | Carbon Steel |
Color | Black/Silver |
Includes | Handle |
Features | Flexible blade with desired flex point;Time-tested, Pro-approved;Durable nylon handle with Hammer Head end for setting popped nails and screws. Full-tang blade. Guaranteed forever. |
Application | Applying and smoothing compound and taping joints. |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Putty Knife/Scraper,3" W,Black/Silver |
Description
Putty Knife/Scraper,3 In. W,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730PF)
- DE-STA-CO Less Cylinder 807-U (807-U-LC)
- RIDGID Cutter Wheel, For 4CW53 (33125)
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- HYDE 5" Lifetime 2-Edge Replacement Scraper Blade, PK 2 (11150)
- HYDE 5 in. Bs Hcs Flex Joint Knife 02750 (2750)
- HYDE Razor Scraper (13050)
- HYDE Tool Pntr 6In1 Stainless Steel (06986)
- HYDE Oval Hardwood Roller, 1-1/4" L (30160)
- HYDE Knife Drywall 6In Hmrhead Flex (02870-6F)
- RED DEVIL Flexible 4" Patching Knife, Pro-Grip, Best (218189)
- Hyde Putty & Joint Knives, Spatulas, Scrapers